
Limit Switch, Roller Lever, 2.5" Length, .75"Diameter, Nylatron
Item #: 0011417
Cat #: E50KL547
UPC: 782113302096
$ 73.10 EA
Company wide:
5
in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 2.50 inches (63.5 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.
Overview
Limit Switch Operator, Roller, Standard Type, 2.50 inches (63.5 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.
At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable. Because that’s what really matters. And we’re here to make sure it works.
Also known as: 782113302096, E50KL547, CUTE50KL547
Specifications
| Diameter: | 0.750 in |
| Type: | Limit Switch, Fixed Roller, Operator |
| Length: | 2 1/2 in |
| Mounting: | Device |
| Material: | Nylatron |
| Diameter: | 0.750 in |
| Length: | 2 1/2 in |
| Material: | Nylatron |
| Type: | Limit Switch, Fixed Roller, Operator |
| Mounting: | Device |