Limit Switch, Roller Lever, 2" Length, .75"Diameter, Nylatron

Item #: 0011416

Cat #: E50KL546

UPC: 782113298689

$ 73.10 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 2.00 inches (50.8 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.

Overview

Limit Switch Operator, Roller, Standard Type, 2.00 inches (50.8 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113298689, E50KL546, CUTE50KL546

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 2 in
Mounting: Device
Material: Nylatron
Diameter: 0.750 in
Length: 2 in
Material: Nylatron
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device