
Limit Switch Operator, Adjustable Roller 1" to 3.75", 0.32" Wide
Item #: 0011411
Cat #: E50KL538
UPC: 782113290928
$ 69.61 EA
Company wide:
46
in stock
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.
Overview
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113290928, E50KL538, CUTE50KL538
Specifications
| Type: | Adjustable Roller Lever |
| Length: | 3 3/4 in |
| Type: | Adjustable Roller Lever |
| Length: | 3 3/4 in |