Limit Switch Operator, Adjustable Lever, 1" to 3.75", Wide Roller

Item #: 0011410

Cat #: E50KL537

UPC: 782113290904

$ 104.41 EA
Company wide:
4 in stock
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 To 3.75 Inches (25.4 To 95.2 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller

Overview

Limit Switch Operator, Adjustable Roller Type, 1.0 To 3.75 Inches (25.4 To 95.2 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller
Also known as: 782113290904, E50KL537, CUTE50KL537

Specifications

Type: Limit Switch, Adjustabel Roller, Accessory, Operator
Width: 1 in
Mounting: Device
Length: 1 in , 3.750 in
Material: Nylatron
Type: Limit Switch, Adjustabel Roller, Accessory, Operator
Mounting: Device
Material: Nylatron
Width: 1 in
Length: 1 in , 3.750 in