Limit Switch Operator, Adjustable, Nylon Covered Wire, 12.12" Long

Item #: 0011407

Cat #: E50KL533

UPC: 782113298672

$ 73.10 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, Adjustable Nylon Covered Wire Type, 12.12 Inches (308 mm) Long

Overview

Limit Switch Operator, Adjustable Nylon Covered Wire Type, 12.12 Inches (308 mm) Long
Also known as: 782113298672, E50KL533, CUTE50KL533

Specifications

Type: Limit Switch, Adjustable Wire, Operator
Mounting: Device
Length: 12.120 in
Type: Limit Switch, Adjustable Wire, Operator
Length: 12.120 in
Mounting: Device