Limit Switch Operator, Standard Ball Bearing Roller, Stainless Steel

Item #: 0011405

Cat #: E50KL531

UPC: 782113297897

$ 104.41 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 Mm) Long With 0.25 Inches (6.4 Mm) Wide Ball Bearing Roller

Overview

Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 Mm) Long With 0.25 Inches (6.4 Mm) Wide Ball Bearing Roller
Also known as: 782113297897, E50KL531, CUTE50KL531

Specifications

Type: Limit Switch, Lever
IP/NEMA Rating: NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Material: Stainless Steel
Length: 2.220 in
Type: Limit Switch, Lever
Material: Stainless Steel
IP/NEMA Rating: NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Length: 2.220 in