Limit Switch Operator, Spring Rod, Stainless Steel, 11.62" Length

Item #: 0011402

Cat #: E50KL421

UPC: 782113298535

$ 73.10 EA
Company wide:
3 in stock
Documents & Guides
Limit Switch Operator, Spring Rod, Rod Type: Stainless Steel, 11.62 inches (295 mm) long

Overview

Limit Switch Operator, Spring Rod, Rod Type: Stainless Steel, 11.62 inches (295 mm) long

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113298535, E50KL421, CUTE50KL421

Specifications

Type: Limit Switch, Spring Rod
Volts AC: 600
Length: 11.620 in
Type: Limit Switch, Spring Rod
Length: 11.620 in
Volts AC: 600