
Limit Switch Operator, 1" Wide Nylatron Roller, 1.5" Long
Item #: 0011399
Cat #: E50KL377
UPC: 782113297873
$ 73.10 EA
Company wide:
0
in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller, Stainless Steel Lever
Overview
Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller, Stainless Steel Lever
Also known as: 782113297873, E50KL377, CUTE50KL377
Specifications
| Type: | Limit Switch, Roller, Operator |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Mounting: | Device |
| Material: | Stainless Steel, Nylatron |
| Type: | Limit Switch, Roller, Operator |
| Length: | 1 1/2 in |
| Material: | Stainless Steel, Nylatron |
| Width: | 1 in |
| Mounting: | Device |