
Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Metal
Item #: 0011396
Cat #: E50KL355
UPC: 782113297880
$ 42.55 EA
Company wide:
3
in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller
Overview
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller
Also known as: 782113297880, E50KL355, CUTE50KL355
Specifications
| Diameter: | 0.750 in |
| Type: | Limit Switch, Fixed Roller, Operator |
| Length: | 1 1/2 in |
| Mounting: | Device |
| Diameter: | 0.750 in |
| Length: | 1 1/2 in |
| Type: | Limit Switch, Fixed Roller, Operator |
| Mounting: | Device |