
Limit Switch Operator, Offset Inboard Roller, Stainless Steel
Item #: 0011390
Cat #: E50KL25
UPC: 782113308944
$ 44.55 EA
Company wide:
0
in stock
Documents & Guides
Limit Switch Operator, Roller, Offset Inboard, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Metal Roller
Overview
Limit Switch Operator, Roller, Offset Inboard, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Metal Roller
Also known as: 782113308944, E50KL25, CUTE50KL25
Specifications
| Type: | Limit Switch, Operator, Offset Inboard |
| Length: | 1 1/2 in |
| Mounting: | Device |
| Width: | 0.320 in |
| Type: | Limit Switch, Operator, Offset Inboard |
| Mounting: | Device |
| Length: | 1 1/2 in |
| Width: | 0.320 in |