Lever, Rod, Stainless Steel, Adjustable, 229mm, 4.8mm Diameter

Item #: 0011387

Cat #: E50KL220

UPC: 782113307596

$ 69.61 EA
Company wide:
3 in stock
Documents & Guides
Limit Switch Operator, Adjustable Rod Type, 9.0 inches (229 mm) long, Stainless Steel.

Overview

Limit Switch Operator, Adjustable Rod Type, 9.0 inches (229 mm) long, Stainless Steel.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113307596, E50KL220, CUTE50KL220, CAT WHISKER

Specifications

Length: 229 mm
Mounting: Device
Type: Adjustable Rod
Material: Stainless Steel
Length: 229 mm
Type: Adjustable Rod
Mounting: Device
Material: Stainless Steel