
Limit Switch, Operator, Fork Style, Rollers One Side, Nylatron
Item #: 0011386
Cat #: E50KL204
UPC: 782113290935
$ 73.10 EA
Company wide:
0
in stock
Documents & Guides
Limit Switch, Operator, Fork Lever, Both Rollers On One Side, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Nylatron Roller
Overview
Limit Switch, Operator, Fork Lever, Both Rollers On One Side, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Nylatron Roller
Also known as: 782113290935, E50KL204, CUTE50KL204
Specifications
| Type: | Fork, Limit Switch, Accessory, Operator |
| Length: | 1 1/2 in |
| Mounting: | Device |
| Width: | 0.320 in |
| Material: | Nylatron |
| Type: | Fork, Limit Switch, Accessory, Operator |
| Mounting: | Device |
| Material: | Nylatron |
| Length: | 1 1/2 in |
| Width: | 0.320 in |