Lever, Rod, Stainless Steel, Adjustable, 140mm, 4.8mm Diameter

Item #: 0011384

Cat #: E50KL202

UPC: 782113290959

$ 73.10 EA
Company wide:
3 in stock
Documents & Guides
Limit Switch Operator, Adjustable Rod Type, 5.5 inches (140 mm) long, Metal

Overview

Limit Switch Operator, Adjustable Rod Type, 5.5 inches (140 mm) long, Metal
Also known as: 782113290959, E50KL202, CUTE50KL202

Specifications

Mounting: Device
Type: Adjustable Rod
Length: 140 mm
Material: Steel
Mounting: Device
Length: 140 mm
Type: Adjustable Rod
Material: Steel