
Limit Switch, Roller Lever Operator, Adjustable, Nylatron Roller
Item #: 0011383
Cat #: E50KL201
UPC: 782113290898
$ 69.61 EA
Company wide:
21
in stock
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Overview
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113290898, E50KL201, CUTE50KL201
Specifications
| Type: | Adjustable, Roller Lever |
| Mounting: | Device |
| Material: | Stainless Steel, Nylatron |
| Length: | 3 3/4 in |
| Type: | Adjustable, Roller Lever |
| Material: | Stainless Steel, Nylatron |
| Mounting: | Device |
| Length: | 3 3/4 in |