
Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Nylatron
Item #: 0011382
Cat #: E50KL200
UPC: 782113297866
$ 42.55 EA
Company wide:
8
in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Overview
Limit Switch Operator, Roller, Standard Type, 1.50 inches (38.1 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113297866, E50KL200, CUTE50KL200
Specifications
| Diameter: | 0.750 in |
| Type: | Limit Switch, Fixed Roller, Operator |
| Length: | 1 1/2 in |
| Mounting: | Device |
| Material: | Nylatron |
| Diameter: | 0.750 in |
| Length: | 1 1/2 in |
| Material: | Nylatron |
| Type: | Limit Switch, Fixed Roller, Operator |
| Mounting: | Device |