Limit Switch Loop Operator

Item #: 0011380

Cat #: E50KL142

UPC: 782113307749

$ 73.10 EA
Company wide:
13 in stock
Documents & Guides
Limit Switch Operator, Loop Type, 6.0 Inches (152 mm) Long

Overview

Limit Switch Operator, Loop Type, 6.0 Inches (152 mm) Long
Also known as: 782113307749, E50KL142, CUTE50KL142

Specifications

Type: Loop Type
Length: 6 in
Type: Loop Type
Length: 6 in