Inductive proximity sensors XS, XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 2 m

Item #: 0011349

Cat #: XS630B1MBL2

UPC: 389110147622

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 2 m

This XS cylindrical (M30 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 24V to 240V AC/DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65 and IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.

Also known as: 389110147622, XS630B1MBL2, TELXS630B1MBL2

Specifications

Length: 2 m
IP/NEMA Rating: IP68, IP69K
Diameter: 30 mm
Range: 15 mm
Material: Nickel Plated Brass
Amps: 0.300
Standards: California Proposition 65
Mounting: Threaded
Size: 62 mm
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Length: 2 m
Diameter: 30 mm
Material: Nickel Plated Brass
Standards: California Proposition 65
Size: 62 mm
Volts DC Range: 24 - 240
IP/NEMA Rating: IP68, IP69K
Range: 15 mm
Amps: 0.300
Mounting: Threaded
Volts AC Range: 24 - 240