E50 HEAVY DUTY LIMIT SWITCH

Item #: 0011345

Cat #: E50AR1S

UPC: 782113344089

$ 636.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch, Assembly, 10A at 240 Vac, 1A at 250 Vdc, Side rotary, SOOW-J, 1NO-1NC, 96Foot, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A continuous, 1A, 10¦ to 200¦F, E50

Overview

Eaton E50 NEMA heavy duty plug-in limit switch, Assembly, 10A at 240 Vac, 1A at 250 Vdc, Side rotary, SOOW-J, 1NO-1NC, 96Foot, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A continuous, 1A, 10¦ to 200¦F, E50

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113344089, E50AR1S, CUTE50AR1S

Specifications

Type: Assembly
Type: Assembly