E50 HEAVY DUTY LIMIT SWITCH

Item #: 0011343

Cat #: E50ANR16P

UPC: 782113131405

$ 694.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,8Ft.(2.5m)Cable,10Aat240Vac,1Aat125Vdc,SOOW-A,1NO-1NC,96ft,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,Neon(120Vac),10A,1A,10¦to201¦F,Side Rotry,Low force spring return

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,8Ft.(2.5m)Cable,10Aat240Vac,1Aat125Vdc,SOOW-A,1NO-1NC,96ft,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,Neon(120Vac),10A,1A,10¦to201¦F,Side Rotry,Low force spring return

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113131405, E50ANR16P, CUTE50ANR16P

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4