Multifunction Device, 30mm Square, Lamp, and Lens Removal Tool

Item #: 0011336

Cat #: E30KV1

UPC: 782113184715

$ 86.88 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Device, 30 mm, Square, Lamp And Lens Removal Tool, Used With All Illuminated Operators, Except E30B Light Units

Overview

Multifunction Device, 30 mm, Square, Lamp And Lens Removal Tool, Used With All Illuminated Operators, Except E30B Light Units
Also known as: 782113184715, E30KV1, CUTE30KV1

Specifications

Type: Lamp Tool, Multifunction Operator
Size: 30 mm
Material: Plastic
Type: Lamp Tool, Multifunction Operator
Material: Plastic
Size: 30 mm