Multifunction Operator, Standard Contact, 1NO/NC, 600VAC, 250VDC

Item #: 0011318

Cat #: E30KLA3

UPC: 782113218182

$ 86.88 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Operator, Standard Contact Block, 1 Normally Open, 1 Normally Closed, Pressure Terminal, 600 Volt AC, 250 Volt DC

Overview

Multifunction Operator, Standard Contact Block, 1 Normally Open, 1 Normally Closed, Pressure Terminal, 600 Volt AC, 250 Volt DC
Also known as: 782113218182, E30KLA3, CUTE30KLA3

Specifications

Type: 1 N.O. / 1 N.C., Contact Block, Multifunction Operator
Volts DC: 250
Poles: 2
Amps: 10
Size: 30 mm
Mounting: Device
Volts AC: 600
Type: 1 N.O. / 1 N.C., Contact Block, Multifunction Operator
Poles: 2
Size: 30 mm
Volts AC: 600
Volts DC: 250
Amps: 10
Mounting: Device