Pilot Device, 30mm Contact Block, Multifunction, 1 NO, E30

Item #: 0011316

Cat #: E30KLA1

UPC: 782113218168

Call for price
Company wide:
0 in stock
Documents & Guides
30.5 mm, Square Multifunction Standard Contact Block, 600V Rated. Contact Configuration: 1NO, Pressure Terminals

Overview

30.5 mm, Square Multifunction Standard Contact Block, 600V Rated. Contact Configuration: 1NO, Pressure Terminals

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113218168, E30KLA1, CUTE30KLA1

Specifications

Type: Contact Block, 1 N.O.
Volts DC: 600
Volts AC: 600
Type: Contact Block, 1 N.O.
Volts AC: 600
Volts DC: 600