Multifunction Pushbutton Operator, Lens Only, Type J, White, Blank

Item #: 0011306

Cat #: E30KJ60

UPC: 782113218045

$ 9.70 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, White, No Legend

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, White, No Legend
Also known as: 782113218045, E30KJ60, CUTE30KJ60

Specifications

Size: 30 mm
Type: Multifunction Operator, Type J, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: White
Size: 30 mm
Mounting: Device
Material: Plastic
Type: Multifunction Operator, Type J, Lens
Shape: Square
Color: White