Multifunction Pushbutton Operator, Lens Only, Type J, Blue, Blank

Item #: 0011304

Cat #: E30KJ40

UPC: 782113218021

$ 9.70 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Blue, No Legend

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Blue, No Legend
Also known as: 782113218021, E30KJ40, CUTE30KJ40

Specifications

Color: Blue
Size: 30 mm
Type: Multifunction Operator, Type J, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Blue
Type: Multifunction Operator, Type J, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic