Multifunction Pushbutton Operator, Lens Only, Type J, Green, ON

Item #: 0011302

Cat #: E30KJ24

UPC: 782113184630

$ 17.95 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Green, ON

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type J, Green, ON
Also known as: 782113184630, E30KJ24, CUTE30KJ24

Specifications

Color: Green
Size: 30 mm
Type: Multifunction Operator, Type J, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Green
Type: Multifunction Operator, Type J, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic