Square Multifunction Pushbutton Operator Lens

Item #: 0011296

Cat #: E30KJ11

UPC: 782113217956

$ 17.95 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Square Multifunction Watertight/oiltight Pushbutton Operator Lens, Typej, Red, Motor Run

Overview

30.5 Mm, Square Multifunction Watertight/oiltight Pushbutton Operator Lens, Typej, Red, Motor Run

The E30 industrial pushbutton and indicating light line from Eaton's electrical Sector features a wide selection of square, multifunction operators which conveniently mount in a standard 30.5 mm (1-13/64 in) diameter panel hole. Up to six input and indicating functions can be grouped into a single operating head, saving valuable panel space. Attractive square operator styling, coupled with custom legending of colored buttons and lenses and many special function accessories, makes E30 components ideally suited for use on control consoles and for a variety of industrial OEM applications.

Also known as: 782113217956, E30KJ11, CUTE30KJ11

Specifications

Shape: Square
Shape: Square