Multifunction Pushbutton Operator, 30mm Square, Lens, Amber, Blank

Item #: 0011282

Cat #: E30KF30

UPC: 782113217796

$ 9.70 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type F, Amber, No Legend

Overview

Multifunction Pushbutton Operator, 30 mm Square, Lens Only, Type F, Amber, No Legend
Also known as: 782113217796, E30KF30, CUTE30KF30

Specifications

Color: Amber
Size: 30 mm
Type: Multifunction Operator, Type F, Lens
Mounting: Device
Shape: Square
Material: Plastic
Color: Amber
Type: Multifunction Operator, Type F, Lens
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic