TYPE F LENS GREEN MOTOR RUN

Item #: 0011281

Cat #: E30KF23

UPC: 782113184609

$ 17.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Green actuator, Legend: MOTOR RUN, 3/16 In high

Overview

Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Green actuator, Legend: MOTOR RUN, 3/16 In high

These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.

Also known as: 782113184609, E30KF23, CUTE30KF23

Specifications

Color: Green
Type: Multifunction Operator, Type F, Lens
Length: 1.300 in
Color: Green
Length: 1.300 in
Type: Multifunction Operator, Type F, Lens