Multifunction Pushbutton Operator, Button Only, Type E, Red, OFF

Item #: 0011270

Cat #: E30KE218

UPC: 782113217628

$ 17.95 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Red, OFF

Overview

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Red, OFF
Also known as: 782113217628, E30KE218, CUTE30KE218

Specifications

Color: Red
Type: Extended, Multifunction Operator, Type E
Size: 30 mm
Mounting: Device
Shape: Square
Material: Plastic
Color: Red
Size: 30 mm
Shape: Square
Type: Extended, Multifunction Operator, Type E
Mounting: Device
Material: Plastic