Multifunction Pushbutton Operator, Button Only, Type E, Black, ON

Item #: 0011265

Cat #: E30KE119

UPC: 782113217505

$ 17.95 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Black, ON

Overview

Multifunction Pushbutton Operator, 30 mm Square, Button Only, Type E, Extended, Black, ON
Also known as: 782113217505, E30KE119, CUTE30KE119

Specifications

Type: Extended, Multifunction Operator, Type E
Size: 30 mm
Mounting: Device
Shape: Square
Color: Black
Material: Plastic
Type: Extended, Multifunction Operator, Type E
Mounting: Device
Color: Black
Size: 30 mm
Shape: Square
Material: Plastic