Multifunction Pushbutton Operator, Button Only, Extended, Red, STOP

Item #: 0011229

Cat #: E30KB231

UPC: 782113215983

$ 17.95 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30mm Square, Button Only, Type B, Extended, Red, STOP

Overview

Multifunction Pushbutton Operator, 30mm Square, Button Only, Type B, Extended, Red, STOP
Also known as: 782113215983, E30KB231, CUTE30KB231

Specifications

Color: Red
Size: 30 mm
Type: Multifunction Operator, Type B
Mounting: Device
Shape: Square
Material: Plastic
Color: Red
Type: Multifunction Operator, Type B
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic