Multifunction Pushbutton Operator, 2 Button, 1 Indicating Light

Item #: 0011184

Cat #: E30ED

UPC: 782113214597

$ 537.23 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Two Button, Without Lens, Momentary, Indicator Light, in Middle, Incandescent, Transformer, 480 Volt AC

Overview

Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Two Button, Without Lens, Momentary, Indicator Light, in Middle, Incandescent, Transformer, 480 Volt AC
Also known as: 782113214597, E30ED, CUTE30ED

Specifications

Mounting: Panel
Type: 2 Button, Multifunction Operator, 1 Light
Volts AC: 480
Size: 30 mm
Shape: Square
Mounting: Panel
Volts AC: 480
Shape: Square
Type: 2 Button, Multifunction Operator, 1 Light
Size: 30 mm