
Push Button, 30.5 mm, Square, 2 Button, Illuminated, w/o Buttons/Lens
Item #: 0011183
Cat #: E30EA
UPC: 782113214566
$ 493.81 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Square, Multifunction Pushbutton Operator, Illuminated, Two Button, Without Lens, Momentary (Top And Bottom), Incandescent, Transformer, 120 Volt AC
Overview
30.5 mm, Square, Multifunction Pushbutton Operator, Illuminated, Two Button, Without Lens, Momentary (Top And Bottom), Incandescent, Transformer, 120 Volt AC
Also known as: 782113214566, E30EA, CUTE30EA
Specifications
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | Pushbutton, Multifunction |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Type: | Pushbutton, Multifunction |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |