30.5 Mm, Square Multifunction Pushbutton Operator

Item #: 0011181

Cat #: E30DX13

UPC: 782113184494

$ 337.40 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Square Multifunction Pushbutton Operator, Illuminated, Single Button, (off) Release Bar, Without Lens, Momentary (bottom), Incandescent, Full Voltage,18/24 Vac/vdc

Overview

30.5 Mm, Square Multifunction Pushbutton Operator, Illuminated, Single Button, (off) Release Bar, Without Lens, Momentary (bottom), Incandescent, Full Voltage,18/24 Vac/vdc
Also known as: 782113184494, E30DX13, CUTE30DX13

Specifications

Volts DC: 24, 18
Size: 30 mm
Type: Illuminated, Pushbutton
Volts DC: 24, 18
Type: Illuminated, Pushbutton
Size: 30 mm