Multifunction Pushbutton Operator, 30mm Square, 2 Button, w/Light

Item #: 0011180

Cat #: E30DM

UPC: 782113214559

$ 337.40 EA
Company wide:
0 in stock
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Single Button, (OFF) Release Bar, Without Lens, (bottom), Incandescent, Full Voltage,120 Volt AC/DC

Overview

Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Single Button, (OFF) Release Bar, Without Lens, (bottom), Incandescent, Full Voltage,120 Volt AC/DC
Also known as: 782113214559, E30DM, CUTE30DM

Specifications

Mounting: Panel
Volts DC: 120
Size: 30 mm
Type: Multifunction Operator, 1 Button, 1 Light
Volts AC: 120
Shape: Square
Mounting: Panel
Size: 30 mm
Volts AC: 120
Volts DC: 120
Type: Multifunction Operator, 1 Button, 1 Light
Shape: Square