30.5 Mm, Metallic Indicating Light

Item #: 0011173

Cat #: E30CJ

UPC: 782113214405

$ 486.57 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Metallic, Dual Unit Square Multifunction Operator, Without Lens, Incandescent, Full Voltage Light Unit, 18 Vac/vdc At 60 Hz, 24 Vac/vdc At 50 Hz

Overview

30.5 Mm, Metallic, Dual Unit Square Multifunction Operator, Without Lens, Incandescent, Full Voltage Light Unit, 18 Vac/vdc At 60 Hz, 24 Vac/vdc At 50 Hz
Also known as: 782113214405, E30CJ, CUTE30CJ

Specifications

Type: Indicating Light
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Indicating Light
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4