30mm Indicator Light, Mutifunction, E30

Item #: 0011171

Cat #: E30CA

UPC: 782113214320

$ 638.62 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Square Multifunction Indicator Light, Illuminted, Two Lens, Wthout Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Square Multifunction Indicator Light, Illuminted, Two Lens, Wthout Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113214320, E30CA, CUTE30CA

Specifications

Volts AC Control: 120
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated