Indicating Light Lens

Item #: 0011147

Cat #: E29KPG

UPC: 782113130170

$ 73.69 EA
Company wide:
0 in stock
Documents & Guides
17mm, Heavy-duty Green Plastic Lens, No Legend

Overview

17mm, Heavy-duty Green Plastic Lens, No Legend
Also known as: 782113130170, E29KPG, CUTE29KPG

Specifications

Color: Green
Diameter: 17 mm
Material: Plastic
Type: Lens
Color: Green
Material: Plastic
Diameter: 17 mm
Type: Lens