Indicating Light, Plastic Lens, Red, 17mm Diameter

Item #: 0011142

Cat #: E29KG10

UPC: 782113277998

$ 133.32 EA
Company wide:
0 in stock
Documents & Guides
Indicating Light, 17 mm, Heavy-Duty Red Plastic Lens, Blank Legend

Overview

Indicating Light, 17 mm, Heavy-Duty Red Plastic Lens, Blank Legend
Also known as: 782113277998, E29KG10, CUTE29KG10

Specifications

Color: Red
Color: Red