22.5 Mm, Non-metallic, Selector Switch Operator

Item #: 0011133

Cat #: E22XG1

UPC: 782113470269

$ 60.41 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic, Selector Switch Operator, Chrome Bezel, Knob Type, Non-illuminated, Black, 3 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 1

Overview

22.5 Mm, Non-metallic, Selector Switch Operator, Chrome Bezel, Knob Type, Non-illuminated, Black, 3 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 1
Also known as: 782113470269, E22XG1, CUTE22XG1

Specifications

Type: Selector Switch Operator, Non-Illuminated, Maintained, 3-Position
Size: 22.5 mm
Color: Black
Type: Selector Switch Operator, Non-Illuminated, Maintained, 3-Position
Color: Black
Size: 22.5 mm