SEL SW LVR 3P 45 CRBZ SPR-RL C1 BK

Item #: 0011122

Cat #: E22VL1

UPC: 782113469898

$ 73.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic, Heavy-Duty, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three position, Black actuator, Lever, Chrome bezel, 45¦ Throw

Overview

Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic, Heavy-Duty, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three position, Black actuator, Lever, Chrome bezel, 45¦ Throw

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113469898, E22VL1, CUTE22VL1

Specifications

Type: Selector Switch Operator, Lever Type, Non-Illuminated, Maintained, 3-Position, Momentary
Size: 22.5 mm
Color: Black
Type: Selector Switch Operator, Lever Type, Non-Illuminated, Maintained, 3-Position, Momentary
Color: Black
Size: 22.5 mm