Tilt Leg Kit, 25", Mill

Item #: 0011118

Cat #: TM-FTL-025

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tilt Leg Kit, Fixed Tilt Leg, 25", Mill, North Tilt Leg Length: 25"

Overview

Tilt Leg Kit, Fixed Tilt Leg, 25", Mill, North Tilt Leg Length: 25"

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: TM-FTL-025, IRNTMFTL025

Specifications

Length: 25 in
Color: Silver
Material: Aluminum
Weight: 3.250 lbs
Finish: Mill
Length: 25 in
Material: Aluminum
Finish: Mill
Color: Silver
Weight: 3.250 lbs