22mm Selector Switch, Lever Type, Black, E22

Item #: 0011111

Cat #: E22VBG1

UPC: 782113469744

$ 13.57 EA
Company wide:
3 in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113469744, E22VBG1, CUTE22VBG1

Specifications

Type: Non-Illuminated, Maintained, 3 Position
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black