22mm Lamp Block, Transformer Light Unit, E22, 110/120V, 6V Lamp Voltage.

Item #: 0011092

Cat #: E22TL1

UPC: 782113000640

$ 211.92 EA
Company wide:
8 in stock
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Transformer Light Unit, 110/120V, 6V Lamp Voltage.

Overview

22.5 mm Non-Metallic Indicating Light Component, Transformer Light Unit, 110/120V, 6V Lamp Voltage.
Also known as: 782113000640, E22TL1, CUTE22TL1

Specifications

Type: Lamp Block
Mounting: Front
Volts AC: 110/120
Type: Lamp Block
Volts AC: 110/120
Mounting: Front