C-h E22tb2x26 Illum Pb Opr

Item #: 0011090

Cat #: E22TB2X26

UPC: 782113642581

$ 273.27 EA
Company wide:
0 in stock
22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Incandescent, Resistor, 120 Vac/vdc

Overview

22.5 Mm, Non-metallic Heavy-duty Pushbutton Operator, Illuminated, Extended, Red, Momentary, Incandescent, Resistor, 120 Vac/vdc
Also known as: 782113642581, E22TB2X26, CUTE22TB2X26

Specifications

Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4