Tilt Leg Kit, Fixed Tilt Leg, 7", Mill, North Tilt Leg Length: 7"

Item #: 0011089
Cat #: TM-FTL-007
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Tilt Leg Kit, Fixed Tilt Leg, 7", Mill, North Tilt Leg Length: 7"

Overview

Tilt Leg Kit, Fixed Tilt Leg, 7", Mill, North Tilt Leg Length: 7"
Also known as: TM-FTL-007, IRNTMFTL007

Specifications

Length: 7 in
Color: Aluminum
Length: 7 in
Color: Aluminum

Customer Reviews

No reviews for this product
(0)