22mm Lamp Block, Resistor Light Unit, E22, Supply 120 Volt AC, 60 Volt DC, Lamp Voltage.

Item #: 0011081

Cat #: E22R2

UPC: 782113553245

$ 147.81 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Resistor Light Unit, Supply 120 Volt AC, 60 Volt DC, Lamp Voltage.

Overview

22.5 mm Non-Metallic Indicating Light Component, Resistor Light Unit, Supply 120 Volt AC, 60 Volt DC, Lamp Voltage.
Also known as: 782113553245, E22R2, CUTE22R2

Specifications

Volts DC: 60
Type: Lamp Block
Volts AC: 120
Mounting: Front
Volts DC: 60
Volts AC: 120
Type: Lamp Block
Mounting: Front