Flush Pushbutton, Black, E22

Item #: 0011070

Cat #: E22PB1

UPC: 782113469034

$ 26.94 EA
Company wide:
3 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13 ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13 ***Includes: Contact Block Holder***

Eaton pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

Also known as: 782113469034, E22PB1, CUTE22PB1

Specifications

Type: Flush, Non-Illuminated, Momentary
Size: 25 mm
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
Color: Black
Size: 25 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4