Pilot Device Legend Plate, HAND-OFF-AUTO, 22.5mm, Black/Silver

Item #: 0011060

Cat #: E22NS51

UPC: 782113359793

$ 11.06 EA
Company wide:
0 in stock
Documents & Guides
Pilot Device, Square Legend Plate, Size: Standard, Aluminum With Plastisol Backing, Black Lettering, Silver Background, Black Field, HAND-OFF-AUTO, Used With E22 Series, All Operator Types

Overview

Pilot Device, Square Legend Plate, Size: Standard, Aluminum With Plastisol Backing, Black Lettering, Silver Background, Black Field, HAND-OFF-AUTO, Used With E22 Series, All Operator Types
Also known as: 782113359793, E22NS51, CUTE22NS51, hand off auto

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, Pilot Device, Hand-Off-Auto
Size: 22.5 mm
Material: Aluminum
Mounting: Panel
Type: Legend Plate, Pilot Device, Hand-Off-Auto
Material: Aluminum
Color: Black/Silver
Size: 22.5 mm