Flush Pushbutton, Red, E22

Item #: 0011015

Cat #: E22NB2

UPC: 782113468273

$ 37.38 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Illuminated, Flush, Red, Momentary, Light Unit Not Included. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Illuminated, Flush, Red, Momentary, Light Unit Not Included. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Also known as: 782113468273, E22NB2, CUTE22NB2

Specifications

Color: Red
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Illuminated, Momentary